- Bobcat™ Flat Style Flap Disc
- 3 in Diameter
- 60 Grit
- Zirconia Alumina
| Applicable Materials | Steel, Most Metals, Stainless Steel |
| Tool Shape | Type 27 |
| RPM [Max] | 20000 rpm |
| Type | Arbor Hole Disc |
| Mounting | Turn On |
| Grit | 60 |
| Abrasive Material | Zirconia Alumina |
| Type of Abrasive | Coated |
| Dia. | 3 in |
| Weight | 0.85 LB |

