- Bobcat™ Flat Style Flap Disc
- 2 in Diameter
- 60 Grit
- Zirconia Alumina
| Type | Arbor Hole Disc |
| Type of Abrasive | Coated |
| Applicable Materials | Steel, Most Metals, Stainless Steel |
| Dia. | 2 in |
| Mounting | Turn On |
| Tool Shape | Type 27 |
| Abrasive Material | Zirconia Alumina |
| RPM [Max] | 30000 rpm |
| Grit | 60 |
| Weight | 0.23 LB |

