- Plastic Button Style Back-Up Pad
- 2 in Diameter
| Dia. | 2 in |
| RPM [Max] | 25000 rpm |
| Type | Backing Pad |
| Type of Abrasive | Coated |
| Stem Diameter | 1/4 in |
| Weight | 0.09 LB |
| Dia. | 2 in |
| RPM [Max] | 25000 rpm |
| Type | Backing Pad |
| Type of Abrasive | Coated |
| Stem Diameter | 1/4 in |
| Weight | 0.09 LB |