- Hook & Loop Style Back-Up Pad
- 4 1/2 in Diameter
| Type of Abrasive | Non-Woven |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Type | Backing Pad |
| Dia. | 4.5 in |
| RPM [Max] | 13000 rpm |
| Weight | 0.13 LB |
| Type of Abrasive | Non-Woven |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Type | Backing Pad |
| Dia. | 4.5 in |
| RPM [Max] | 13000 rpm |
| Weight | 0.13 LB |