Skip to content Skip to navigation menu
Weiler Brush Co.804-52009

804-52009

Tiger® Mounted Flap Wheels
Item #102174692
  • Tiger® Mounted Flap Wheel
  • 1 1/2 in Diameter
  • 60 Grit
Weiler Brush Co.804-52009
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Tiger® Mounted Flap Wheel
  • 1 1/2 in Diameter
  • 60 Grit
Dia. 1.5 in
RPM [Max] 25000 rpm
Type of Abrasive Coated
Mounting Stem
Type Mounted Wheel
Applicable Materials Most Metals, Plastic, Wood
Abrasive Material Regular Alumina
Stem Diameter 1/4 in
Grit 60
Weight 0.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison