- Tiger® Mounted Flap Wheel
- 3 in Diameter
- 60 Grit
| Abrasive Material | Regular Alumina |
| RPM [Max] | 23000 rpm |
| Stem Diameter | 1/4 in |
| Type of Abrasive | Coated |
| Dia. | 3 in |
| Grit | 60 |
| Applicable Materials | Most Metals, Plastic, Wood |
| Type | Mounted Wheel |
| Mounting | Stem |
| Weight | 1.5 LB |

