- Tiger® Mounted Flap Wheel
- 2 1/2 in Diameter
- 80 Grit
| RPM [Max] | 23000 rpm |
| Mounting | Stem |
| Type of Abrasive | Coated |
| Grit | 80 |
| Stem Diameter | 1/4 in |
| Applicable Materials | Most Metals, Plastic, Wood |
| Dia. | 2.5 in |
| Type | Mounted Wheel |
| Abrasive Material | Regular Alumina |
| Weight | 0.23 LB |

