- Tiger® Mounted Flap Wheel
- 1 in Diameter
- 120 Grit
| Grit | 120 |
| RPM [Max] | 30000 rpm |
| Arbor Thread - TPI or Pitch | 1/4 in - 20 Stem |
| Dia. | 1 in |
| Mounting | Threaded Stem |
| Abrasive Material | Regular Alumina |
| Type of Abrasive | Coated |
| Applicable Materials | Most Metals, Plastic, Wood |
| Type | Mounted Wheel |
| Weight | 0.05 LB |

