- Tiger® Unmounted Flap Wheel
- 6 in Diameter
- 60 Grit
| Used With | Bench Grinders, Straight Grinders |
| Type of Abrasive | Coated |
| Grit | 60 |
| Mounting | Arbor Hole |
| Dia. | 6 in |
| Arbor Diameter | 1 in |
| Abrasive Material | Regular Alumina |
| RPM [Max] | 6000 rpm |
| Type | Arbor Hole Wheel |
| Weight | 0.7 LB |

