- Tiger® Resin Fiber Disc
- 5 in Diameter
| Body Material | Fiber |
| Abrasive Material | Regular Alumina |
| Mounting | Arbor Hole |
| Bond | Resin |
| RPM [Max] | 11900 rpm |
| Grit | 36 |
| Arbor Diameter | 7/8 in |
| Type of Abrasive | Coated |
| Dia. | 5 in |
| Applicable Materials | Most Metals, Plastic, Wood |
| Weight | 1.0 LB |

