- Tiger® Al-tra CUT™ Disc
- 4 1/2 in Diameter
| RPM [Max] | 13200 rpm |
| Abrasive Material | Regular Alumina |
| Applicable Materials | Aluminum |
| Body Material | Fiber |
| Grit | 36 |
| Dia. | 4.5 in |
| Type | Disc |
| Arbor Diameter | 7/8 in |
| Mounting | Arbor Hole |
| Bond | Resin |
| Type of Abrasive | Coated |
| Weight | 0.05 LB |

