- Tiger® Al-tra CUT™ Disc
- 7 in Diameter
| Body Material | Fiber |
| Type of Abrasive | Coated |
| Applicable Materials | Aluminum |
| Type | Disc |
| RPM [Max] | 8550 rpm |
| Arbor Diameter | 7/8 in |
| Grit | 60 |
| Mounting | Arbor Hole |
| Abrasive Material | Regular Alumina |
| Dia. | 7 in |
| Bond | Resin |
| Weight | 0.12 LB |

