- Tiger® Plastic Button Style Blending Disc
- 3 in Diameter
| RPM [Max] | 20000 rpm |
| Grit | 60 |
| Abrasive Material | Regular Alumina |
| Type of Abrasive | Coated |
| Applicable Materials | Most Metals |
| Type | Disc |
| Dia. | 3 in |
| Bond | Resin |
| Weight | 0.02 LB |
| RPM [Max] | 20000 rpm |
| Grit | 60 |
| Abrasive Material | Regular Alumina |
| Type of Abrasive | Coated |
| Applicable Materials | Most Metals |
| Type | Disc |
| Dia. | 3 in |
| Bond | Resin |
| Weight | 0.02 LB |