- Street Broom
- Brown Synthetic
features
- For general street sweeping and parking lots
- Wide flared ends for sweeping close to curbs and walls. Wet or dry applications
| Bristle Material | Brown Synthetic |
| Block Length | 14 in |
| Trim Length | 5 1/4 in |
| Block Material | Hardwood |
| Weight | 2.31 LB |

