- Small Hand Scratch Brush
- 2 X 9 Rows
| Trim Length | 5/8 in |
| Block Width | 1/2 in |
| Type | Scratch Brush |
| Handle Type | Curved |
| Handle Material | Wood |
| Bristle Rows | 2 X 9 |
| Bristle Type | Fine Crimped |
| Block Length | 8 3/4 in |
| Bristle Material | Brass |
| Weight | 0.1 LB |
| Trim Length | 5/8 in |
| Block Width | 1/2 in |
| Type | Scratch Brush |
| Handle Type | Curved |
| Handle Material | Wood |
| Bristle Rows | 2 X 9 |
| Bristle Type | Fine Crimped |
| Block Length | 8 3/4 in |
| Bristle Material | Brass |
| Weight | 0.1 LB |