- Small Hand Scratch Brush
- 4 X 15 Rows
| Type | Scratch Brush |
| Trim Length | 1/2 in |
| Handle Material | Plastic |
| Block Width | 1/2 in |
| Bristle Material | Nylon |
| Bristle Rows | 4 X 15 |
| Handle Type | Curved |
| Block Length | 6 1/2 in |
| Weight | 0.03 LB |
| Type | Scratch Brush |
| Trim Length | 1/2 in |
| Handle Material | Plastic |
| Block Width | 1/2 in |
| Bristle Material | Nylon |
| Bristle Rows | 4 X 15 |
| Handle Type | Curved |
| Block Length | 6 1/2 in |
| Weight | 0.03 LB |