- Tire Cleaning Brush
- Brass
| Bristle Material | Brass |
| Block Material | Foam |
| Handle Type | Curved |
| Trim Length | 5/8 in |
| Type | Scrub Brush |
| Block Width | 2 9/16 in |
| Block Length | 8 1/2 in |
| Weight | 0.29 LB |
| Bristle Material | Brass |
| Block Material | Foam |
| Handle Type | Curved |
| Trim Length | 5/8 in |
| Type | Scrub Brush |
| Block Width | 2 9/16 in |
| Block Length | 8 1/2 in |
| Weight | 0.29 LB |