- Bottle Washing Brush
- Black Horsehair
| Handle Type | Cylindrical |
| Overall Length | 16 in |
| Type | Tube Brush |
| Handle Material | Wood |
| Bristle Material | Black Horsehair |
| Brush Length | 6 in |
| Weight | 2.76 LB |
| Handle Type | Cylindrical |
| Overall Length | 16 in |
| Type | Tube Brush |
| Handle Material | Wood |
| Bristle Material | Black Horsehair |
| Brush Length | 6 in |
| Weight | 2.76 LB |