- End Brush
- 1/4 in Diameter
- Stainless Steel Wire Material
| Dia. | 0.25 in |
| Wire Size [Nom] | 0.0104 in |
| RPM [Max] | 8000 rpm |
| Trim Length | 3/4 in |
| Overall Length | 3.75 in |
| Wire Material | Stainless Steel |
| Weight | 0.04 LB |
| Dia. | 0.25 in |
| Wire Size [Nom] | 0.0104 in |
| RPM [Max] | 8000 rpm |
| Trim Length | 3/4 in |
| Overall Length | 3.75 in |
| Wire Material | Stainless Steel |
| Weight | 0.04 LB |