- Pressure Gauge
- Dry Gauge Type
- Lower Mount
- Steel Case
- 0 to 15 psi
| Face Diameter | 1 1/2 in |
| Mounting Style | Lower Mount |
| Gauge Pressure Range | 0 to 15 psi |
| Gauge Function | Pressure Gauge |
| Gauge Type | Dry |
| Case Material | Steel |
| Connection Size | 1/8 in NPT Male |
| Pressure Range [Max] | 15 psi |
| Pressure Range [Min] | 0 psi |
| NPT Male | 1/8 in |
| Weight | 0.14 LB |

