- Vacuum Gauge
- Dry Gauge Type
- Back Mount
- Steel Case
- 0 to 30 inHg
| Mounting Style | Back Mount |
| Pressure Range [Min] | 0 inHg |
| Pressure Range [Max] | 30 inHg |
| Connection Size | 1/8 in NPT Male |
| Gauge Function | Vacuum Gauge |
| Gauge Type | Dry |
| Face Diameter | 1 1/2 in |
| Case Material | Steel |
| NPT Male | 1/8 in |
| Gauge Pressure Range | 0 to 30 inHg |
| Weight | 0.15 LB |

