- Pressure Gauge
- Dry Gauge Type
- Back Mount or Panel Mount
- Steel Case
- 0 to 100 psi
| Connection Size | 1/4 in NPT Male |
| Pressure Range [Max] | 100 psi |
| Mounting Style | Back Mount or Panel Mount |
| Gauge Function | Pressure Gauge |
| NPT Male | 1/4 in |
| Gauge Type | Dry |
| Pressure Range [Min] | 0 psi |
| Face Diameter | 2 in |
| Gauge Pressure Range | 0 to 100 psi |
| Case Material | Steel |
| Weight | 0.28 LB |

