- Pressure Gauge
- Liquid Gauge Type
- Lower Mount
- Steel Case
- 0 to 1,000 psi
| Gauge Function | Pressure Gauge |
| Connection Size | 1/4 in NPT Male |
| Pressure Range [Max] | 1000 psi |
| Pressure Range [Min] | 0 psi |
| Case Material | Steel |
| Mounting Style | Lower Mount |
| Face Diameter | 2 1/2 in |
| NPT Male | 1/4 in |
| Gauge Type | Liquid |
| Gauge Pressure Range | 0 to 1,000 psi |
| Weight | 0.55 LB |

