- Pressure Gauge
- Liquid Gauge Type
- Lower Mount
- Stainless Steel Case
- 0 to 15 psi
| NPT Male | 1/4 in |
| Pressure Range [Min] | 0 psi |
| Gauge Type | Liquid |
| Connection Size | 1/4 in NPT Male |
| Mounting Style | Lower Mount |
| Pressure Range [Max] | 15 psi |
| Gauge Pressure Range | 0 to 15 psi |
| Gauge Function | Pressure Gauge |
| Case Material | Stainless Steel |
| Face Diameter | 2 1/2 in |
| Weight | 1.0 LB |

