- Pressure Gauge
- Dry Gauge Type
- Lower Mount
- Stainless Steel Case
- 0 to 200 psi
| Face Diameter | 2 1/2 in |
| Case Material | Stainless Steel |
| NPT Male | 1/4 in |
| Pressure Range [Max] | 200 psi |
| Gauge Function | Pressure Gauge |
| Connection Size | 1/4 in NPT Male |
| Gauge Pressure Range | 0 to 200 psi |
| Gauge Type | Dry |
| Pressure Range [Min] | 0 psi |
| Mounting Style | Lower Mount |
| Weight | 0.32 LB |

