- Vacuum Gauge
- Liquid Gauge Type
- Lower Mount
- Steel Case
- 0 to 30 inHg
features
- Lower mount/filled for severe applications where vibration, corrosion, and pulsation are present
- Stainless steel or phosphor bronze C-tube or coiled spiral bourdon tube assembly
- Glycerine liquid fill suitable for temperatures
- Clear acrylic window
- 2 1/2" dial size
| Gauge Type | Liquid |
| Gauge Function | Vacuum Gauge |
| Connection Size | 1/4 in NPT Male |
| Pressure Range [Max] | 30 inHg |
| Mounting Style | Lower Mount |
| Gauge Pressure Range | 0 to 30 inHg |
| Face Diameter | 2 1/2 in |
| NPT Male | 1/4 in |
| Pressure Range [Min] | 0 inHg |
| Case Material | Steel |
| Weight | 0.48 LB |

