- Pressure Gauge
- Liquid Gauge Type
- Back Mount
- Stainless Steel Case
- 0 to 30 psi
| Case Material | Stainless Steel |
| Face Diameter | 2 1/2 in |
| Pressure Range [Min] | 0 psi |
| Connection Size | 1/4 in NPT Male |
| Pressure Range [Max] | 30 psi |
| Mounting Style | Back Mount |
| Gauge Function | Pressure Gauge |
| Gauge Pressure Range | 0 to 30 psi |
| NPT Male | 1/4 in |
| Gauge Type | Liquid |
| Weight | 0.48 LB |

