- Compound Gauge
- Liquid Gauge Type
- Lower Mount
- Stainless Steel Case
- 0 to 30 psi, 0 to 30 inHg
| Gauge Pressure Range | 0 to 30 psi, 0 to 30 inHg |
| Connection Size | 1/4 in NPT Male |
| Pressure Range [Min] | 0 psi, 0 inHg |
| Pressure Range [Max] | 30 psi, 30 inHg |
| Gauge Function | Compound Gauge |
| Gauge Type | Liquid |
| NPT Male | 1/4 in |
| Mounting Style | Lower Mount |
| Face Diameter | 2 1/2 in |
| Case Material | Stainless Steel |
| Weight | 1.0 LB |

