Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Wej-It Fastening Systems801-DN3678

801-DN3678

Drive Nails
Item #104705234
  • Drive Nail
  • 3/16 in
Wej-It Fastening Systems801-DN3678
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Drive Nail
  • 3/16 in
Dia. 0.1875 in
Drill Diameter 3/16 in
Length 7/8 in
Material Thickness 0.25 ga
Weight 2.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison