- Adjutable Angle Thermometer
- 30 °F to 180 °F
- 6" Stem Length
- 9" Scale Size
features
- Mercury-free
- White aluminum scale with magnifying lens for improved readability
- ±1% full scale accuracy
- Easy adjustment permits case and stem to be rotated 360°
- 1 1/4-18 NEF swivel nut connection
- Glass front and Valox case excludes dust and dirt
| Minor Graduations | 2° |
| Thermometer Type | Standard |
| Stem Length | 6 in |
| Temperature Range [Max] | 180 °F |
| Temperature Range [Min] | 30 °F |
| Scale Size | 9 in |
| Weight | 2.0 LB |
| EAN or UPC | 759426511040 |
| NSN Number | 6685-01-257-6476 |

