- Adjutable Angle Digital Thermometer
- -40 °F to 300 °F or -40 °C to 150 °C
- 3 1/2" Stem Length
description
- The Weksler™ light-powered industrial thermometer offers an environmentally-friendly alternative to mercury-filled industrial thermometers.
features
- Light-powered digital thermometer
- Switchable range -40 °F/300 °F to -40 °C/150 °C
- 1/2" LCD digits for easy reading
- Readings updated every 10 seconds
- High impact ABS case
- 3 1/2" and 6" stem lengths
- 1 1/4-18 NEF swivel nut connection
- Accuracy 1% of reading from -19.9 °F/199.9 °F
| Stem Length | 3 1/2 in |
| Scale Size | N/A |
| Thermometer Type | Digital |
| Temperature Range [Min] | -40 °F, -40 °C |
| Temperature Range [Max] | 300 °F, 150 °C |
| Weight | 1.0 LB |
| EAN or UPC | 759426458376 |

