- 1/4" Needle Valve
- Gauge Accessory
- Brass
- 600 psi
- 300 °F
applications
- Used primarily to closely regulate fine flow
- May be used as throttling device on lines where rapid and excessively pulsating pressures would tend to affect the gauge performance or mechanism
| Pressure [Max] | 600 psi |
| Temperature Range [Max] | 300 °F |
| Material | Brass |
| Connection Size | 1/4 in NPT |
| Weight | 0.375 LB |
| EAN or UPC | 759426455016 |

