- Pressure Gauge
- Liquid Gauge Type
- Back Mount
- Stainless Steel Case
- 0 to 160 psi
| Gauge Type | Liquid |
| Material | Bronze Tube, Brass Socket |
| Socket Material | Brass |
| Lens Material | Plastic |
| Gauge Function | Pressure Gauge |
| Gauge Pressure Range | 0 to 160 psi |
| Face Diameter | 50 mm |
| Accuracy | ±3-2-3% |
| Connection Size | 1/4 in NPT Male |
| Tube Material | Bronze |
| Mounting Style | Back Mount |
| Case Material | Stainless Steel |
| Weight | 0.4 LB |
| EAN or UPC | 759426605855 |

