- Compound Gauge
- Liquid Gauge Type
- Back Mount
- Stainless Steel Case
- 0 to 30 psi, 0 to 30 inHg
features
- Dual scale dials with bar/kPa in blue (inner scale)
- psi in black (outer scale)
- on white background
| NPT Male | 1/4 in |
| Accuracy | ±3-2-3% |
| Gauge Pressure Range | 0 to 30 psi, 0 to 30 inHg |
| Connection Size | 1/4 in NPT Male |
| Lens Material | Plastic |
| Mounting Style | Back Mount |
| Gauge Size | 2 1/2 in |
| Face Diameter | 63 mm |
| Material | Bronze Tube, Brass Socket |
| Gauge Function | Compound Gauge |
| Gauge Type | Liquid |
| Mounting | Back |
| Case Material | Stainless Steel |
| Tube Material | Bronze |
| Socket Material | Brass |
| Weight | 0.5 LB |
| EAN or UPC | 759426462083 |

