- 63 mm Face Diameter
- 0 to 30 inHg Pressure Range
- 1/4 in NPT Male Connection
- Back Mount
applications
- Automated assembly equipment
- Construction equipment
- Highway maintenance vehicles
- Material handling
- Metalworking equipment
features
- Stainless steel case and ring with plastic window
- Dual scale dials with bar/kPa in blue (inner scale)
- inHg in black (outer scale)
- on white background
- Bronze tube with brass socket
- Other ranges available
- consult your Applied® representative
| Mounting Style | Back Mount |
| Lens Material | Plastic |
| Gauge Type | Liquid |
| Connection Size | 1/4 in NPT Male |
| Tube Material | Bronze |
| Case Material | Stainless Steel |
| Gauge Function | Vacuum Gauge |
| Gauge Pressure Range | 0 to 30 inHg |
| Material | Bronze Tube, Brass Socket |
| Socket Material | Brass |
| Accuracy | ±3-2-3% |
| Pressure Range [Max] | 30 inHg |
| Pressure Range [Min] | 0 inHg |
| NPT Male | 1/4 in |
| Face Diameter | 63 mm |
| Weight | 0.5 LB |
| EAN or UPC | 759426472082 |
-
Prop 65


