- Pressure Gauge
- Liquid Gauge Type
- Lower Mount
- Stainless Steel Case
- 0 to 100 psi
| Lens Material | Plastic |
| Gauge Pressure Range | 0 to 100 psi |
| Accuracy | ±3-2-3% |
| Gauge Type | Liquid |
| Mounting Style | Lower Mount |
| Connection Size | 1/4 in NPT Male |
| Material | Bronze Tube, Brass Socket |
| Face Diameter | 100 mm |
| Gauge Function | Pressure Gauge |
| Case Material | Stainless Steel |
| Tube Material | Bronze |
| Socket Material | Brass |
| Weight | 1.258 LB |
| EAN or UPC | 759426598799 |

