- Pressure Gauge
- Liquid Gauge Type
- Lower Mount
- Stainless Steel Case
- 0 to 60 psi
features
- Dual scale dials with bar/kPa in blue (inner scale)
- psi in black (outer scale)
- on white background
| Mounting | Bottom |
| Case Material | Stainless Steel |
| NPT Male | 1/4 in |
| Material | Stainless Steel Tube & Socket |
| Mounting Style | Lower Mount |
| Gauge Pressure Range | 0 to 60 psi |
| Gauge Function | Pressure Gauge |
| Socket Material | Stainless Steel |
| Accuracy | ±3-2-3% |
| Lens Material | Plastic |
| Connection Size | 1/4 in NPT Male |
| Tube Material | Stainless Steel |
| Face Diameter | 63 mm |
| Gauge Type | Liquid |
| Gauge Size | 2 1/2 in |
| Weight | 0.44 LB |
| EAN or UPC | 759426456662 |

