- Compound Gauge
- 4 1/2 in Face Diameter
- 0 to 100 psi Pressure Range
- 1/4 in NPT Male Connection
- Lower Mount
applications
- For steam, water, air, oil, gas or any medium not corrosive to copper alloys
features
- Corrosion-resistant stainless steel case and ring
- Accuracy is 2 1/2%
- Phosphor bronze tube with brass socket
- White dial with bold black graduations and figures
- Adjustment screw on dial face
- Other ranges available
- consult your Applied® representative
| Gauge Pressure Range | 0 to 100 psi |
| Lens Material | Plastic |
| Smallest Graduation | 1 psi |
| Socket Material | Brass |
| Material | Bronze Tube, Brass Socket |
| Face Diameter | 4 1/2 in |
| Gauge Function | Pressure Gauge |
| Connection Size | 1/4 in NPT Male |
| Pressure Range [Min] | 0 psi |
| Gauge Type | Contractor |
| Mounting Style | Lower Mount |
| NPT Male | 1/4 in |
| Tube Material | Phosphor Bronze |
| Figure Intervals | 10 psi |
| Case Material | Stainless Steel |
| Accuracy | ±2-1-2% |
| Pressure Range [Max] | 100 psi |
| Weight | 1.0 LB |
| EAN or UPC | 759426456778 |
-
Prop 65


