- Vacuum Gauge
- 4 1/2 in Face Diameter
- 0 to 30 inHg Pressure Range
- 1/4 in NPT Male Connection
- Lower Mount
applications
- For steam, water, air, oil, gas or any medium not corrosive to copper alloys
features
- Corrosion-resistant stainless steel case and ring
- Accuracy 1% full scale
- Phosphor bronze tube with brass socket
- White dial with bold black graduations and figures
- Adjustment screw on dial face
- Other ranges available
- consult your Applied® representative
| Face Diameter | 4 1/2 in |
| Connection Size | 1/4 in NPT Male |
| Lens Material | Plastic |
| Accuracy | ±2-1-2% |
| Tube Material | Phosphor Bronze |
| Gauge Type | Contractor |
| Material | Bronze Tube, Brass Socket |
| Figure Intervals | 5 in |
| Gauge Pressure Range | 0 to 30 inHg |
| Socket Material | Brass |
| Gauge Function | Vacuum Gauge |
| NPT Male | 1/4 in |
| Pressure Range [Min] | 0 inHg |
| Mounting Style | Lower Mount |
| Case Material | Stainless Steel |
| Smallest Graduation | 1/2 in |
| Pressure Range [Max] | 30 inHg |
| Weight | 1.0 LB |
| EAN or UPC | 759426456792 |
-
Prop 65


