- Brass Thermowell for Adjustable Angle Thermometer
- 3/4" NPT
- 6" Thermometer Stem Length
features
- Brass or stainless steel
- 3 1/2" and 6" stem lengths
| "T" Dim. | 2.5 in |
| Thread Type | NPT |
| Material | Brass |
| Thermometer Stem Length | 6 in |
| Thread Size | 3/4 |
| "U" Dim. | 2.5 in |
| Weight | 0.5 LB |
| EAN or UPC | 759426455078 |

