- 316 Stainless Stell Thermowell for Adjustable Angle Thermometer
- 3/4" NPT
- 3 1/2" Thermometer Stem Length
features
- Brass or stainless steel
- 3 1/2" and 6" stem lengths
| Thermometer Stem Length | 3 1/2 in |
| "U" Dim. | 2.5 in |
| Thread Size | 3/4 |
| Thread Type | NPT |
| Material | 316 Stainless Steel |
| Weight | 0.5 LB |
| EAN or UPC | 759426459328 |

