- 1/4" NPT Connection Size
- 3/4" Hex Size
- 1 1/2" Length
- Stainless Steel Material
- 5,000 psi Max Pressure
description
- Snubbing element consists of a 3/8" diameter x 1/8" thick micro metallic stainless steel filter. When placed in line just before the pressure gauge, the gauge pointer moves across the scale at a rate which is proportional to the pressure differential across the snubber element.
features
- Helps protect gauge from pressure surges and spikes
| Pressure Range [Max] | 5,000 psi |
| Hex Size | 3/4 in |
| Gas or Liquid in Pipe Line | Water-Light Oil |
| Connection Size | 1/4 in NPT |
| Length | 1 1/2 in |
| Material | Stainless Steel |
| Weight | 0.187 LB |
| EAN or UPC | 759426548992 |
-
Prop 65


