- 1 1/2 in Face Diameter
- 0 to 100 psi Pressure Range
- 1/8 in NPT Male Connection
- Back Mount
applications
- Automated assembly equipment
- Construction equipment
- Highway maintenance vehicles
- Material handling
- Metalworking equipment
features
- Black-finished steel case and ring with plastic window
- Panel gauge case is black finished steel with studs and chrome-plated ring
- Dual scale dials with bar/kPa in blue (inner scale)
- psi in black (outer scale)
- on white background
- Other ranges available
- consult your Applied® representative
| Accuracy | ±3-2-3% |
| Case Material | Steel |
| Gauge Function | Pressure Gauge |
| Lens Material | Plastic |
| Mounting Style | Back Mount |
| Face Diameter | 1 1/2 in |
| NPT Male | 1/8 in |
| Gauge Pressure Range | 0 to 100 psi |
| Gauge Type | Dry |
| Pressure Range [Max] | 100 psi |
| Tube Material | Bronze |
| Socket Material | Brass |
| Material | Bronze Tube, Brass Socket |
| Pressure Range [Min] | 0 psi |
| Connection Size | 1/8 in NPT Male |
| Weight | 0.2 LB |
| EAN or UPC | 759426457720 |
-
Prop 65


