- Pressure Gauge
- Dry Gauge Type
- Lower Mount
- Steel Case
- 0 to 15 psi
applications
- Automated assembly equipment
- Construction equipment
- Highway maintenance vehicles
- Material handling
- Metalworking equipment
features
- Black finish case and ring
- Dual scale dials with bar/kPa in blue (inner scale)
- psi in black (outer scale)
- on white background
| Material | Bronze Tube, Brass Socket |
| Lens Material | Plastic |
| Mounting | Bottom |
| Accuracy | ±3-2-3% |
| Face Diameter | 2 in |
| Connection Size | 1/4 in NPT Male |
| Case Material | Steel |
| Tube Material | Bronze |
| Gauge Size | 2 in |
| Socket Material | Brass |
| Gauge Function | Pressure Gauge |
| NPT Male | 1/4 in |
| Gauge Type | Dry |
| Gauge Pressure Range | 0 to 15 psi |
| Mounting Style | Lower Mount |
| Weight | 0.3 LB |
| EAN or UPC | 759426462182 |

