- Pressure Gauge
- Dry Gauge Type
- Lower Mount
- Steel Case
- 0 to 160 psi
applications
- Automated assembly equipment
- Construction equipment
- Highway maintenance vehicles
- Material handling
- Metalworking equipment
| Connection Size | 1/4 in NPT Male |
| Face Diameter | 3 1/2 in |
| Accuracy | ±3-2-3% |
| Gauge Function | Pressure Gauge |
| Material | Bronze Tube, Brass Socket |
| Gauge Type | Dry |
| Gauge Pressure Range | 0 to 160 psi |
| Case Material | Steel |
| Lens Material | Plastic |
| Mounting Style | Lower Mount |
| Tube Material | Bronze |
| NPT Male | 1/4 in |
| Socket Material | Brass |
| Weight | 0.4 LB |
| EAN or UPC | 759426464834 |

