- Nozzle-Kleen® Heavy Duty Anti-Spatter
- 16.00 oz Aerosol
applications
- Pulsed welding
- Argon rich mixtures
features
- Outstanding fixture protection
- Excellent for stainless steel
- Nonflammable, paintable, no fluorocarbons, and ozone-friendly
| Capacity Volume | 16 oz |
| Container Type | Aerosol |
| Color | Clear |
| Packing Type | Aerosol |
| Type | Anti-Spatter |
| Container Size | 16 oz |
| Physical Form | Liquid |
| Weight | 1.56 LB |
-
No Air Shipping


