Weld-Aid
388-007022
Nozzle-Kleen #2® Anti-Spatter
Item #101556708
-
No Air Shipping -
Pre-Packed Quantities
- Nozzle-Kleen #2® Anti-Spatter
- 16.00 oz Aerosol
applications
- Welding
features
- Solvent-based, paintable, and non-flammable
- Protects nozzles, diffusers, and tips
- Smoke and odor-free
| Packing Type | Aerosol |
| Container Size | 16 oz |
| Capacity Volume | 16 oz |
| Physical Form | Liquid |
| Container Type | Aerosol |
| Color | Clear |
| Type | Heavy Duty Anti-Spatter |
| Weight | 8.34 LB |
-
No Air Shipping -
Pre-Packed Quantities


