- Nozzle-Kleen® Artic Kool® Anti-Spatter & Torch Coolant
- 32.00 oz Bottle
applications
- Welding
features
- Reduce spatter build-up and increase parts life
- Biodegradable, paintable, nonflammable, non-silicone and contains rust retardant
| Color | Blue |
| Capacity Volume | 32 oz |
| Container Type | Bottle |
| Packing Type | Bottle |
| Container Size | 32 oz |
| Type | Coolant & Anti-Spatter |
| Physical Form | Liquid |
| Weight | 0.0 LB |

