Weld-Aid
388-007030
Weld-Kleen® Heavy-Duty Anti-Spatter
Item #101557446
-
No Air Shipping -
Pre-Packed Quantities
- Weld-Kleen® Heavy Duty Anti-Spatter
- 20.00 oz Aerosol
features
- Excellent for fixture and tooling protection
- Paintable, nonflammable, no fluorocarbons
| Applicable Materials | Metal |
| Container Type | Aerosol |
| Color | Clear |
| Physical Form | Liquid |
| Container Size | 20 oz |
| Capacity Volume | 20 oz |
| Weight | 1.38 LB |
-
No Air Shipping -
Pre-Packed Quantities


