- Lube-Matic® Liquid
- 5.00 oz Can
applications
- Welding
features
- Helps feed all mild steel, fabricated, and core wires
- Cuts rust and reduces wire drag 60%
- Great for longer distance feed
| Type | Wire Lube |
| Container Size | 5 oz |
| Packing Type | Can |
| Capacity Volume | 5 oz |
| Physical Form | Liquid |
| Color | Clear |
| Container Type | Can |
| Weight | 0.16 LB |
-
No Air Shipping


